Strong Hold

Wardrobe Locker, 122 in W, 18 in D, 78 in H, (1) Tier, (10) Wide, Dark Gray


$5,920.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

  • Locker Configuration (1) Tier, (10) Wide
  • Overall Width 122 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 10 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us