Strong Hold
Wardrobe Locker, 50 in W, 18 in D, 78 in H, (1) Tier, (4) Wide, Dark Gray
- Zoro #: G9861817
- Mfr #: 46-18-1TSL
Hover or click to zoom Tap to zoom
Key Features
- Item: Wardrobe Locker
- Locker Configuration: (1) Tier, (4) Wide
- Overall Width: 50 in
- Overall Depth: 18 in
- Overall Height: 78 in
- Opening Width: 10 in
- Opening Depth: 18 in
- Opening Height: 66 3/4 in
$3,943.93
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $3,943.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold #46-18-1TSL Specifications
- Zoro #: G9861817
- Mfr #: 46-18-1TSL
- Item: Wardrobe Locker
- Locker Configuration: (1) Tier, (4) Wide
- Overall Width: 50 in
- Overall Depth: 18 in
- Overall Height: 78 in
- Opening Width: 10 in
- Opening Depth: 18 in
- Opening Height: 66 3/4 in
- Color: Dark Gray
- Item - Wardrobe Lockers: Wardrobe Locker
- Number of Openings: 4
- Legs Included: Yes
- Finish: Waterbased Enamel
- Locker Material: Steel
- Locker Door Type: Louvered
- Locker Lock Type: Padlock Hasp
- Handle Type: Built-In Hasp
- Lock Type: Padlock Hasp
- Legs: 6"
- Assembled/Unassembled: Assembled
- Locker Handle Type: Swing
- Material: Steel
- Includes: (4) Doors, (1) Coat Hook, (1) Shelf and (1) Rod Per Opening
- Tier: One
- Locker Color Family: Grays
- Door Type: Louvered
- Includes Hanging Rod: Yes
- Number of Tiers: 1
- Frame Assembled: Assembled
- Overall WxD: 50 in x 18 in
- Number of Lockers: 4
- Number of Units Wide: 4
- Audit Trail Storage: None
- Locker Finish: Enamel
- Locker Color: Gray
- Opening WxH: 10 in x 66 3/4 in
- Overall WxDxH: 50 in x 18 in x 78 in
- Country of Origin (subject to change): United States
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 4, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 50 in, Handle Type Swing, Includes Hanging Rod Yes, Locker Finish Enamel, Locker Material Steel, Number of Lockers 4, Opening Depth 18 in, Opening Height 66 3/4 in, Opening Width 10 in
Reviews of Strong Hold #46-18-1TSL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD Storage Cabinet, 36" W, 18" D, 66" H, Dark Gray 35-DSW-181-4DB
- STRONG HOLD Wardrobe Locker, 74 in W, 18 in D, 78 in H, (1) Tier, (6) Wide, Dark Gray 66-18-1TSL
- STRONG HOLD Wardrobe Locker, 50 in W, 24 in D, 78 in H, (2) Tier, (2) Wide, Dark Gray 46-24-2TPL-8DB
- STRONG HOLD Wardrobe Locker, 18 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Dark Gray 1.65.6-184
- STRONG HOLD Wardrobe Locker, 98 in W, 24 in D, 78 in H, (2) Tier, (4) Wide, Dark Gray 86-24-2TPL
- STRONG HOLD Wardrobe Locker, 54 1/2 in W, 34 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray 4.76-34-V-2TPL
- STRONG HOLD Compartment Locker, 114 in W, 18 in D, 15 in H, Dark Gray 81.4-8D-180
- STRONG HOLD Locker, 18 in W, 18 in D, 72 in H, Dark Gray 1.65.6-183-2DB
- STRONG HOLD Free Standing Compartment Locker, 90 in W, 18 in D, 78 in H, Dark Gray 7.56-16D-WR-180
- HALLOWELL Locker, 12"X15"X78", Sgl Tier, Knock-Dwn U1258-1PL
- HALLOWELL Premium Locker, 36"X15"X78", Sgl Tier U3258-1A-ME
- Strong Hold Wardrobe Lockers