WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Adhesive Anchor, 1/2x7 1/2 In, PK20

STRONG-TIE| Zoro #: G1223896| Mfr #: IXP50712-G20

$203.50 /pk

This item ships free. DetailsStandard ground shipping
Details:
Anchor Dia.: 1/2"
Overall Length: 7-1/2"
Type: Torque Controlled
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1223896 Mfr #: IXP50712-G20
Anchor Dia.: 1/2"Overall Length: 7-1/2"
Type: Torque ControlledMin. Embedment: 4-7/8"
Material: B7 SteelItem: Adhesive Anchor
Application: For Use with the SET-XP22 For Structural AnchoringPackage Quantity: 20
Thread Length: 2-5/8"Thread Size: 1/2-13
Country of Origin (subject to change): Canada

Product Description

Adhesive Anchor, Torque Controlled, B7 Steel, Thread Size 1/2-13, Anchor Dia. 1/2 In, Overall Length 7 1/2 In, Thread Length 2 5/8 In, Min. Embedment 4 7/8 In, For Use with the SET-XP22 For Structural Anchoring, Package Quantity 20

Product Reviews