BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Crack Injection Repair Kit, Amber/Blue

STRONG-TIE| Zoro #: G1233145| Mfr #: CPFH09KT-G

$183.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Standard 10 oz. Caulking Gun
Container Type: Pack
Characteristics: Low Viscosity, Polyurethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233145 Mfr #: CPFH09KT-G
For Use With: Standard 10 oz. Caulking GunContainer Type: Pack
Characteristics: Low Viscosity, PolyurethaneDry Time: Not Specified
VOC: 3g/LFunctional Cure: 1 hr.
Item: Crack Injection Repair KitApplication: Stopping Leaks and Repairing Cracks In Wet Or Leaking Concrete Walls and Floors
Begins to Harden: Not SpecifiedIncludes: (2) Resin Cartridges, (12) Ports, (2) Fittings, (1) Epoxy Paste Repair Kit, Rubber Gloves, Mixing Sticks, Video
Meets: ASTM D 638Size: 18 oz.
Flash Point: Greater than 200 Degrees FDry Time Tack Free: 24 hr.
Dry Time Recoat: Not SpecifiedPatching Application: Crack Fillers
Color: Clear/GreenNumber of Components: 1
Adheres To: ConcreteCountry of Origin (subject to change): United States

Description

Crack Injection Repair Kit, Color Amber/Blue, Number of Components 1, Size 18 oz., Container Type Pack, Coverage 8 ft., VOC 3g/L, Flash Point Greater Than 200 Degrees F, Begins to Harden Not Specified, Dry Time Not Specified, Dry Time Recoat Not Specified, Dry Time Tack Free 24 hr., Functional Cure 1 hr., Adheres To Concrete, Application Stopping Leaks and Repairing Cracks In Wet Or Leaking Concrete Walls and Floors, For Use With Standard 10 oz. Caulking Gun

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : GU

Reviews