Crack Injection Repair Kit, 18 oz., Box

STRONG-TIE| Zoro #: G1152505| Mfr #: ETIPAC10KT-G

$165.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: Standard 10 oz. Caulking Gun
Container Type: Pack
Characteristics: Low Viscosity, Epoxy
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1152505 Mfr #: ETIPAC10KT-G
For Use With: Standard 10 oz. Caulking GunContainer Type: Pack
Characteristics: Low Viscosity, EpoxyDry Time: Not Specified
VOC: 10g/LFunctional Cure: 24 hr.
Item: Crack Injection Repair KitApplication: Repairing Cracks In Dry Or Damp Concrete Walls and Floors
Begins to Harden: Not SpecifiedIncludes: (2) Resin Cartridges, (12) Ports, (2) Fittings, (1) Epoxy Paste Repair Kit, Rubber Gloves, Mixing Sticks, Video
Meets: ASTM D 695Size: 18 oz.
Flash Point: 230 Degrees FDry Time Tack Free: 24 hr.
Dry Time Recoat: Not SpecifiedPatching Application: Epoxy Patches
Color: Clear/BlueNumber of Components: 1
Adheres To: ConcreteCountry of Origin (subject to change): United States

Product Description

Crack Injection Repair Kit, Color Clear/Blue, Number of Components 1, Size 18 oz., Container Type Pack, Coverage 8 ft., VOC 10g/L, Flash Point 230 Degrees F, Begins to Harden Not Specified, Dry Time Not Specified, Dry Time Recoat Not Specified, Dry Time Tack Free 24 hr., Functional Cure 24 hr., Adheres To Concrete, Application Repairing Cracks In Dry Or Damp Concrete Walls and Floors, For Use With Standard 10 oz. Caulking Gun, Characteristics Low Viscosity, Epoxy, Meets ASTM D 695

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews