Crack Injection Resin, 22 oz., Black

STRONG-TIE| Zoro #: G2083977| Mfr #: ETILV22-G

$56.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083977 Mfr #: ETILV22-G
Adheres To: ConcreteApplication: Repairing Cracks In Dry Or Damp Concrete Walls and Floors
Characteristics: 2-Part Epoxy, Low ViscosityIncludes: (1) Mfr. No. EMNO22-G6 Mixing Nozzle
Item: Crack Injection ResinSize: 22 oz.
Flash Point: 256 Degrees FDry Time Tack Free: 24 hr.
Functional Cure: 24 hr.Color: Black/White
Meets: ASTM C 881, Type I and IVVOC: 85g/L
Dry Time: Not SpecifiedPatching Application: Crack Fillers
Coverage: Not SpecifiedBegins to Harden: Not Specified
Dry Time Recoat: Not SpecifiedNumber of Components: 2
Container Type: CartridgeCountry of Origin (subject to change): United States

Product Description

Crack Injection Resin, 2-Part Epoxy, Size 22 oz., Practical Square Feet -, Flash Point (F) 185, Dry Time (Hours) -, Dry Time Recoat (Hours) -, Dry Time Tack Free (Hours) 6, Traffic Hours 24, 120 min. Setting Time, Functional Cure (Hours) 24, Adheres To Concrete, Repairing Cracks In Dry Or Damp Concrete Walls And Floors, For Use With G2303445, Low Viscosity, Color Black/White, Yield Strength 12, 480 PSI, Yield Strength (PSI) 12, 480, Meets ASTM D 695, Includes 1 No. G2318127 Mixing Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.