WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Crack Injection Resin, 9 oz., Cartridge

STRONG-TIE| Zoro #: G1137902| Mfr #: ETIPAC10-G

$39.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Container Type: Cartridge
Number of Components: 2
For Use With: Standard 10 oz. Caulking Gun
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1137902 Mfr #: ETIPAC10-G
Container Type: CartridgeNumber of Components: 2
For Use With: Standard 10 oz. Caulking GunDry Time Recoat: Not Specified
Functional Cure: 24 hr.Size: 9 oz.
Dry Time Tack Free: 24 hr.Item: Crack Injection Resin
Includes: Single Resin Cartridge and Hardener NozzleAdheres To: Concrete
Patching Application: Epoxy PatchesDry Time: Not Specified
Characteristics: Low Viscosity, EpoxyVOC: 10g/L
Meets: ASTM D 695Begins to Harden: Not Specified
Application: Repairing Cracks In Dry Or Damp Concrete Walls and FloorsFlash Point: 230 Degrees F
Color: Clear/BlueCountry of Origin (subject to change): United States

Product Description

Crack Injection Resin, Color Clear/Blue, Number of Components 2, Size 9 oz., Container Type Cartridge, Coverage Not Specified, VOC 10g/L, Flash Point 230 Degrees F, Begins to Harden Not Specified, Dry Time Not Specified, Dry Time Recoat Not Specified, Dry Time Tack Free 24 hr., Functional Cure 24 hr., Adheres To Concrete, Application Repairing Cracks In Dry Or Damp Concrete Walls and Floors, For Use With Standard 10 oz. Caulking Gun, Characteristics Low Viscosity, Epoxy, Meets ASTM D 695

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews