JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Crimp Anchor, Galv, 1/4 x3 In, PK100

STRONG-TIE| Zoro #: G2450542| Mfr #: CD25300MG-G100

$77.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2450542 Mfr #: CD25300MG-G100
Item: Crimp Drive AnchorUltimate Tension in 4000 PSI Concrete (Lb.): 1100
Head Style: MushroomMaterial: Carbon Steel Galvanized
Shank Length: -Meets/Exceeds: -
Min. Embedment: 1-1/4"Anchor Length: 3"
Anchor Dia.: 1/4"Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Galvanized, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 3 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 1100 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.