JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Crimp Anchor, Mushroom, 1/4x2, PK100

STRONG-TIE| Zoro #: G0269857| Mfr #: CD25200M-G100

$46.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0269857 Mfr #: CD25200M-G100
Item: Crimp Drive AnchorMin. Embedment: 1-1/4"
Anchor Length: 2"Anchor Dia.: 1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 1100Head Style: Mushroom
Material: Carbon Steel Zinc PlatedCountry of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 2 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 1100 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.