Crimp Anchor, Mushroom, 3/16x2, Pk100

STRONG-TIE| Zoro #: G1028492| Mfr #: CD18200M-G100

$32.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028492 Mfr #: CD18200M-G100
Item: Crimp Drive AnchorMeets/Exceeds: -
Shank Length: -Head Style: Mushroom
Material: Carbon Steel Zinc PlatedMin. Embedment: 1-1/4"
Anchor Length: 2"Anchor Dia.: 3/16"
Ultimate Tension in 4000 PSI Concrete (Lb.): 1000Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Mushroom, Anchor Dia. 3/16 In, Anchor Length 2 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 1000 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.