20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Crimp Anchor, Mushroom, 3/8 x3, PK25

STRONG-TIE| Zoro #: G1548276| Mfr #: CD37300M-G25

$31.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1548276 Mfr #: CD37300M-G25
Item: Crimp Drive AnchorMeets/Exceeds: -
Shank Length: -Head Style: Mushroom
Material: Carbon Steel Zinc PlatedMin. Embedment: 1-3/4"
Anchor Length: 3"Anchor Dia.: 3/8"
Ultimate Tension in 4000 PSI Concrete (Lb.): 3120Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Mushroom, Anchor Dia. 3/8 In, Anchor Length 3 In, Min. Embedment 1 3/4 In, Ultimate Tension in 4000 PSI Concrete 3120 Lb., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.