LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Crimp Anchor, Zinc, 1/4 x1 1/2, PK50

STRONG-TIE| Zoro #: G0727036| Mfr #: CD37112RC-G50

$50.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727036 Mfr #: CD37112RC-G50
Item: Crimp Drive AnchorHead Style: 3/8" Rod Coupler
Material: Carbon Steel Zinc PlatedMeets/Exceeds: Factory Mutual 3031136
Min. Embedment: 1-1/2"Anchor Length: 1-1/2"
Anchor Dia.: 1/4"Ultimate Tension in 4000 PSI Concrete (Lb.): 2400
Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style 3/8 In Rod Coupler, Anchor Dia. 1/4 In, Anchor Length 1 1/2 In, Min. Embedment 1 1/2 In In, Ultimate Tension in 4000 PSI Concrete 2400 Lb., Meets/Exceeds Factory Mutual 3031136, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.