20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Crimp Anchor, Zinc, 1/4x1 1/2, PK100

STRONG-TIE| Zoro #: G2442702| Mfr #: CD25112M-G100

$33.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2442702 Mfr #: CD25112M-G100
Item: Crimp Drive AnchorAnchor Length: 1-1/2"
Anchor Dia.: 1/4"Ultimate Tension in 4000 PSI Concrete (Lb.): 1100
Head Style: MushroomMaterial: Carbon Steel Zinc Plated
Shank Length: -Meets/Exceeds: -
Min. Embedment: 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 1 1/2 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 1100 Lb., Package Quantity 100
Save 15%. Sign up for Z-mail.