JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Crimp Anchor, Zinc, 1/4x1 1/4, PK100

STRONG-TIE| Zoro #: G0870913| Mfr #: CD25114M-G100

$30.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0870913 Mfr #: CD25114M-G100
Item: Crimp Drive AnchorUltimate Tension in 4000 PSI Concrete (Lb.): 1100
Head Style: MushroomMaterial: Carbon Steel Zinc Plated
Min. Embedment: 7/8"Anchor Length: 1-1/4"
Anchor Dia.: 1/4"Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 1 1/4 In, Min. Embedment 7/8 In, Ultimate Tension in 4000 PSI Concrete 1100 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.