20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Crimp Anchor, Zinc, 1/4x1 1/8, Pk100

STRONG-TIE| Zoro #: G0750145| Mfr #: CD25118T-G100

$73.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750145 Mfr #: CD25118T-G100
Item: Crimp Drive AnchorMin. Embedment: 1-1/8"
Head Style: Tie-WireAnchor Length: 1-1/8"
Material: Carbon Steel Zinc PlatedAnchor Dia.: 1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 860Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Tie-Wire, Anchor Dia. 1/4 In, Anchor Length 1 1/8 In, Min. Embedment 1 1/8 In, Ultimate Tension in 4000 PSI Concrete 860 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.