20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Crimp Anchor, Zinc, 3/16x1 1/4, Pk100

STRONG-TIE| Zoro #: G1321521| Mfr #: CD25114RC-G100

$87.52 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321521 Mfr #: CD25114RC-G100
Item: Crimp Drive AnchorMin. Embedment: 1-1/4"
Head Style: 1/4" Rod CouplerAnchor Length: 1-1/4"
Material: Carbon Steel Zinc PlatedAnchor Dia.: 3/16"
Ultimate Tension in 4000 PSI Concrete (Lb.): 1000Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style 1/4 In Rod Coupler, Anchor Dia. 3/16 In, Anchor Length 1 1/4 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 1000 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.