15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

CrimpAnchor, Duplex, 1/4x2 3/4, Pk100

STRONG-TIE| Zoro #: G1947617| Mfr #: CD25234D-G100

$119.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947617 Mfr #: CD25234D-G100
Meets/Exceeds: -Shank Length: -
Material: Carbon Steel Zinc PlatedItem: Crimp Drive Anchor
Anchor Length: 2-3/4"Min. Embedment: 1-1/4"
Head Style: DuplexAnchor Dia.: 1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 1100Country of Origin (subject to change): Taiwan

Product Description

Crimp Drive Anchor, Carbon Steel Zinc Plated, Head Style Duplex, Anchor Dia. 1/4 In, Anchor Length 2 3/4 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 1100 Lb., Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.