*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E-Z Click Injection Fitting, Use w/2WLG5

STRONG-TIE| Zoro #: G1385072| Mfr #: EIF-EZ-G

$16.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: E-Z Click Injection Fitting
Includes: Extension Tubing
For Use With: ETI/Crack-Pac(R)/Crack-Pac(R) Flex H20(TM) Injection Resins
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385072 Mfr #: EIF-EZ-G
Item: E-Z Click Injection FittingIncludes: Extension Tubing
For Use With: ETI/Crack-Pac(R)/Crack-Pac(R) Flex H20(TM) Injection ResinsType: Epoxy
Application: Injection of Resin into Injection PortsPackage Quantity: 1
Characteristics: Matched Injection Fitting For Use With E-Z Click PortsCountry of Origin (subject to change): United States

Description

E-Z Click Injection Fitting, Epoxy, For Use With EIP-EZKT (G1840343), EIPX-EZ-RP20 (G3139762), And EMNO22-RP6 (G2318127), Matched Injection Fitting For Use With E-Z Click Ports, Includes Extension Tubing., For Maintaining Placement Of Resin Into Cracks In Concrete, Includes Extension Tubing

Reviews