KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EXPAN SCREW ANCHOR 3/8-16, PK50

STRONG-TIE| Zoro #: G0560095| Mfr #: ESA37-G50

$44.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Lead
Screw Size: 3/8-16
Anchor Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560095 Mfr #: ESA37-G50
Material: LeadScrew Size: 3/8-16
Anchor Dia.: 3/4"Package Quantity: 50
Internal Thread Size: 3/8-16Min. Embedment: 1-1/4"
Application: For Use with Light Duty Concrete, Block, Brick, and StoneUltimate Tension in 3000 PSI Concrete (Lb.): 1520
Meets/Exceeds: Meets Fed Spec A-A-1922A, Type 1Length: 1-1/4"
Item: Expansion Screw AnchorUse With: 4XGE6
Drill Size: 3/4"Anchor Length: 1-1/4"
Country of Origin (subject to change): Multiple

Description

Expansion Screw Anchor, Lead, Length 1 1/4 In, Screw Size 3/8-16, Internal Thread Size 3/8-16, Drill Size 3/4 In, Min. Embedment 1 1/4 In, Ultimate Tension in 3000 PSI Concrete 1520 Lb., Use With G0826795, Application For Use with Light Duty Concrete, Block, Brick, and Stone Applicatio, Meets/Exceeds Meets Fed Spec A-A-1922A, Type 1, Package Quantity 50

Reviews