Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Crack Injection Resin, 22 oz., Black/White

STRONG-TIE| Zoro #: G1708944| Mfr #: ETIGV22-G

$55.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. EDT22S-G
Container Type: Cartridge
Characteristics: 2-Part Epoxy, Gel Viscosity
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708944 Mfr #: ETIGV22-G
For Use With: Mfr. No. EDT22S-GContainer Type: Cartridge
Characteristics: 2-Part Epoxy, Gel ViscosityDry Time: Not Specified
VOC: 80g/LFunctional Cure: 24 hr.
Item: Crack Injection ResinApplication: Repairing Cracks In Dry Or Damp Concrete Walls and Floors
Begins to Harden: Not SpecifiedIncludes: (1) Mfr. No. EMNO22-G6 Mixing Nozzle
Meets: ASTM C 881, Type I and IVSize: 22 oz.
Flash Point: Greater Than 250 Degrees FDry Time Tack Free: 24 hr.
Dry Time Recoat: Not SpecifiedPatching Application: Epoxy Patches
Color: Black/WhiteNumber of Components: 2
Adheres To: ConcreteCountry of Origin (subject to change): United States

Description

Crack Injection Resin, 2-Part Epoxy, Size 22 oz., Practical Square Feet -, Flash Point (F) 175, Dry Time (Hours) -, Dry Time Recoat (Hours) -, Dry Time Tack Free (Hours) 6, Traffic Hours 24, 135 min. Setting Time, Functional Cure (Hours) 24, Adheres To Concrete, Repairing Cracks In Dry Or Damp Concrete Walls And Floors, For Use With G2303445, Gel Viscosity, Color Black/White, Yield Strength 11,564 PSI, Yield Strength (PSI) 11,564, Meets ASTM D 695, Includes 1 No. G2318127 Mixing Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews