Crack Injection Resin, 9 oz., Amber/Blue

STRONG-TIE| Zoro #: G0359773| Mfr #: CPFH09-G

$45.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Standard 10 oz. Caulking Gun
Container Type: Cartridge
Characteristics: Low Viscosity, Polyurethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359773 Mfr #: CPFH09-G
For Use With: Standard 10 oz. Caulking GunContainer Type: Cartridge
Characteristics: Low Viscosity, PolyurethaneDry Time: Not Specified
VOC: 3g/LFunctional Cure: 1 hr.
Item: Crack Injection ResinApplication: Repairing Cracks In Dry Or Damp Concrete Walls and Floors
Begins to Harden: Not SpecifiedIncludes: Single Resin Cartridge and Accelerator Nozzle
Meets: ASTM D 638Size: 9 oz.
Flash Point: Greater than 200 Degrees FDry Time Tack Free: 24 hr.
Dry Time Recoat: Not SpecifiedPatching Application: Crack Fillers
Color: Clear/GreenNumber of Components: 2
Adheres To: ConcreteCountry of Origin (subject to change): United States

Description

Crack Injection Resin, Color Amber/Blue, Number of Components 2, Size 9 oz., Container Type Cartridge, Coverage Not Specified, VOC 3g/L, Flash Point Greater Than 200 Degrees F, Begins to Harden Not Specified, Dry Time Not Specified, Dry Time Recoat Not Specified, Dry Time Tack Free 24 hr., Functional Cure 1 hr., Adheres To Concrete, Application Repairing Cracks In Dry Or Damp Concrete Walls and Floors, For Use With Standard 10 oz. Caulking Gun, Characteristics Low Viscosity, Polyurethane

Restrictions and Compliance

*3: Hazardous material

Reviews