Mixing Nozzle, For Use With 4ZDD1, PK5

STRONG-TIE| Zoro #: G2273582| Mfr #: EMN22i-G5

$24.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273582 Mfr #: EMN22i-G5
Contains: -Inside Dia.: -
Frame Materials: -Size: -
Item: Mixing NozzleMaterial: Plastic
Hole Dia.: -Application: -
Mixing Steps: -Type: 18 Element
Outside Dia.: -Container Type: -
Country of Origin (subject to change): United States

Product Description

Mixing Nozzle, 18 Element, Plastic, For Use With G1856994, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.