SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mixing Nozzles, Use w/ 2WLG8, PK6

STRONG-TIE| Zoro #: G2318127| Mfr #: EMNO22-G6

$31.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mixing NozzleCharacteristics: Barbed EndPackage Quantity: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318127 Mfr #: EMNO22-G6
Item: Mixing NozzleCharacteristics: Barbed End
Package Quantity: 6Application: Injection of Resin into Concrete
For Use With: ETI/Crack-Pac(R)/Crack-Pac(R) Flex H20(TM) Injection ResinsIncludes: 6 Retaining Nuts
Mixing Ratio: -Type: Epoxy
Country of Origin (subject to change): United States

Description

Characteristics Barbed End;Mixing Ratio -;Nozzle Type -;Epoxy;Application Injection of Resin into Concrete;Mixing Nozzles;Includes 6 Retaining Nuts;For Use With ETI/Crack-Pac(r)/Crack-Pac(r) Flex H20(TM) Injection Resins;Package Quantity 6

Reviews