Paste Over & Patching Epoxy, 16 oz.

STRONG-TIE| Zoro #: G1263123| Mfr #: ETR16-G

$26.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263123 Mfr #: ETR16-G
Adheres To: ConcreteApplication: Paste Over and Port Adhesive For Crack Injection and Small Concrete Repairs
Characteristics: 2-Part Epoxy, PasteIncludes: 8 oz. Canister of Resin, 8 oz. Canister of Hardener
Item: Paste-Over and Patching EpoxySize: 16 Oz.
Flash Point: Greater than 300 Degrees FDry Time Tack Free: 1 hr.
Functional Cure: 1 hr.Color: Black/White
VOC: 10g/LDry Time: 1 hr.
Patching Application: Epoxy PatchesCoverage: 8 ft.
Begins to Harden: Not SpecifiedDry Time Recoat: Not Specified
Number of Components: 2Container Type: Pack
Country of Origin (subject to change): United States

Product Description

Paste-Over and Patching Epoxy, Color Black/White, Number of Components 2, Size 16 oz., Container Type Pack, Coverage 8 ft., VOC 10g/L, Flash Point Greater Than 300 Degrees F, Begins to Harden Not Specified, Dry Time 1 hr., Dry Time Recoat Not Specified, Dry Time Tack Free 1 hr., Functional Cure 1 hr., Adheres To Concrete, Application Paste Over and Port Adhesive For Crack Injection and Small Concrete Repairs, Characteristics 2-Part Epoxy, Paste

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR
Save 15%. Sign up for Z-mail.