KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Piloted Setting Punch, 10-24, PK10

STRONG-TIE| Zoro #: G1626371| Mfr #: PSP10-G10

$19.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Piloted Setting Punch
Thread Size: #10-24
Application: Use With 4XGD9 Expansion Shield
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626371 Mfr #: PSP10-G10
Item: Piloted Setting PunchThread Size: #10-24
Application: Use With 4XGD9 Expansion ShieldPackage Quantity: 10
Construction: SteelCountry of Origin (subject to change): Multiple

Description

Piloted Setting Punch, Thread Size #10-24, Construction Steel, Use With 4XGD9 Expansion Shield, -

Reviews