Piloted Setting Punch, 1/4-20, PK10

STRONG-TIE| Zoro #: G1475966| Mfr #: PSP25-G10

$25.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Piloted Setting Punch
Thread Size: 1/4-20
Application: Use With 4XGE1 Expansion Shield
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475966 Mfr #: PSP25-G10
Item: Piloted Setting PunchThread Size: 1/4-20
Application: Use With 4XGE1 Expansion ShieldPackage Quantity: 10
Construction: SteelCountry of Origin (subject to change): Multiple

Description

Piloted Setting Punch, Thread Size 1/4-20, Construction Steel, Use With G1559345 Expansion Shield, -

Reviews