Piloted Setting Punch, 3/8-16, PK10

STRONG-TIE| Zoro #: G0826795| Mfr #: PSP37-G10

$40.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: SteelThread Size: 3/8-16Application: Use With 4XGE2 Expansion Shield
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826795 Mfr #: PSP37-G10
Construction: SteelThread Size: 3/8-16
Application: Use With 4XGE2 Expansion ShieldItem: Piloted Setting Punch
Package Quantity: 10Country of Origin (subject to change): China

Description

Piloted Setting Punch, Anchor Internal Thread Dia. 3/8 In., Construction Steel, Use With 4XGE2 Expansion Shield, -, Package Quantity 10

Reviews