KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Coupler Anchor, 3/8 In, PK25

STRONG-TIE| Zoro #: G1991254| Mfr #: THD37634RC-G25

$135.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Load Capacity (Lb.): 2225
Head Dia.: 9/16"
Material: Case Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991254 Mfr #: THD37634RC-G25
Max. Load Capacity (Lb.): 2225Head Dia.: 9/16"
Material: Case Hardened SteelScrew Size: 3/8"
Package Quantity: 25Application: For Installation Into Concrete
Shank Length: 6-3/4"Type: Coupler Head
Rod Size: 3/8-16Finish: zinc
Item: Rod HangerDrill Size: 3/8"
Country of Origin (subject to change): China

Description

Rod Coupler Anchor, Coupler Head, Case Hardened Steel, Finish Zinc, Rod Size 3/8 In., Screw Size 3/8-16, Shank Length 6-3/4 In., Head Dia. 3/8 In., Max. Load Capacity (Lb.) 2225, Drill Size 3/8 In., Application For Installation Into Concrete, Package Quantity 25

Reviews