KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Hanger Anchor, 1/2-13, PK50

STRONG-TIE| Zoro #: G1906807| Mfr #: THD50234RH-G50

$111.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Coupler Head
Screw Size: 1/2"
Max. Load Capacity (Lb.): 1550
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906807 Mfr #: THD50234RH-G50
Type: Coupler HeadScrew Size: 1/2"
Max. Load Capacity (Lb.): 1550Head Dia.: 11/16"
Finish: zincRod Size: 1/2-13
Shank Length: 2-3/4"Drill Size: 3/8"
Item: Rod HangerApplication: For Installation Into Concrete
Package Quantity: 50Material: Case Hardened Steel
Country of Origin (subject to change): China

Description

Rod Hanger Anchor, Coupler Head, Case Hardened Steel, Finish Zinc Plated, Rod Size 1/2 In, Screw Size 1/2-13, Shank Length 2 3/4 In, Max. Load Capacity 1550 Lb., Drill Size 3/8 In, Application For Installation Into Concrete Application, Package Quantity 50

Reviews