Split Drive Anchor, 1/4x1 1/2, Pk100

STRONG-TIE| Zoro #: G0566745| Mfr #: CSD25112-G100

$33.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566745 Mfr #: CSD25112-G100
Item: Split-Drive AnchorMin. Embedment: 1-1/4"
Anchor Dia.: 1/4"Ultimate Tension in 4000 PSI Concrete (Lb.): 655
Anchor Length: 1-1/2"Head Style: Countersunk
Material: Carbon Steel Zinc PlatedCountry of Origin (subject to change): China

Product Description

Split-Drive Anchor, Carbon Steel Zinc Plated, Head Style Countersunk, Anchor Dia. 1/4 In, Anchor Length 1 1/2 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 655 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.