Split Drive Anchor, 1/4x2 In, PK100

STRONG-TIE| Zoro #: G1482616| Mfr #: CSD25200-G100

$21.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482616 Mfr #: CSD25200-G100
Meets/Exceeds: -Item: Split-Drive Anchor
Min. Embedment: 1-1/4"Anchor Dia.: 1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 655Shank Length: -
Head Style: CountersunkMaterial: Carbon Steel Zinc Plated
Anchor Length: 2"Country of Origin (subject to change): China

Product Description

Split-Drive Anchor, Carbon Steel Zinc Plated, Head Style Countersunk, Anchor Dia. 1/4 In, Anchor Length 2 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 655 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.