Split Drive Anchor, 1/4x3 1/2, Pk100

STRONG-TIE| Zoro #: G0967303| Mfr #: CSD25312-G100

$53.41 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967303 Mfr #: CSD25312-G100
Meets/Exceeds: -Item: Split-Drive Anchor
Min. Embedment: 1-1/4"Anchor Dia.: 1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 655Anchor Length: 3-1/2"
Shank Length: -Head Style: Countersunk
Material: Carbon Steel Zinc PlatedCountry of Origin (subject to change): China

Product Description

Split-Drive Anchor, Carbon Steel Zinc Plated, Head Style Countersunk, Anchor Dia. 1/4 In, Anchor Length 3 1/2 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 655 Lb., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.