Split Drive Anchor, 1/4x3 In, PK100

STRONG-TIE| Zoro #: G1780755| Mfr #: DSD25300

$38.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1780755 Mfr #: DSD25300
Meets/Exceeds: -Item: Split-Drive Anchor
Min. Embedment: 1-1/4"Anchor Dia.: 1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 655Anchor Length: 3"
Shank Length: -Head Style: Duplex
Material: Carbon Steel Zinc PlatedCountry of Origin (subject to change): China

Product Description

Split-Drive Anchor, Carbon Steel Zinc Plated, Head Style Duplex, Anchor Dia. 1/4 In, Anchor Length 3 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 655 Lb., Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.