Split Drive Anchor, 1/4x4 In, PK100

STRONG-TIE| Zoro #: G0784917| Mfr #: CSD25400MG-G100

$69.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0784917 Mfr #: CSD25400MG-G100
Item: Split-Drive AnchorMin. Embedment: 1-1/4"
Ultimate Tension in 4000 PSI Concrete (Lb.): 655Anchor Dia.: 1/4"
Anchor Length: 4"Head Style: Countersunk
Material: Carbon Steel GalvanizedCountry of Origin (subject to change): China

Product Description

Split-Drive Anchor, Carbon Steel Galvanized, Head Style Countersunk, Anchor Dia. 1/4 In, Anchor Length 4 In, Min. Embedment 1 1/4 In, Ultimate Tension in 4000 PSI Concrete 655 Lb., Package Quantity 100
Save 15%. Sign up for Z-mail.