Anchoring Acrylic, 2 Part, 13 Oz Cartridge

STRONG-TIE| Zoro #: G0624321| Mfr #: AT13-G

$32.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Threaded Rod and Rebar
Container Type: 13 oz.
Characteristics: Fast Setting, Low Temperature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624321 Mfr #: AT13-G
For Use With: Threaded Rod and RebarContainer Type: 13 oz.
Characteristics: Fast Setting, Low TemperatureType: 2-Part Acrylic
Meets/Exceeds: ASTM C881Mixing Steps: Use Static Mixing Nozzle
Item: Structural Anchoring AdhesiveTemp. Range (F): Min 0
Application: For Structural Anchoring With Threaded Rod Anchoring or Rebar DowelingBegins to Harden: 5 to 7 min.
Mixing Ratio: 10:1Package Quantity: 1
Container Size: 13 oz.Includes: 4XGE8 Nozzle
Curing Time: 30 min.Country of Origin (subject to change): United States

Description

Structural Anchoring Adhesive, 2-Part Acrylic, Curing Time 30 min., Mixing Ratio 10:1, Mixing Steps Use Static Mixing Nozzle, Temp. Range Min 0 F, Container Type Cartridge, Container Size 13 Oz., Fast Setting, Low Temperature, For Structural Anchoring With Threaded Rod Anchoring or Rebar Doweling, Application Time 5 to 7 min., For Use With Threaded Rod and Rebar, Meets/Exceeds ASTM C881, Includes G2770905 Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews