Anchoring Epoxy, 2 Part, 22 Oz. Cartridge

STRONG-TIE| Zoro #: G1856994| Mfr #: SET-XP22-G

$54.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Threaded Rod, Rebar and IXP Inserts
Container Type: Cartridge
Type: 2-Part Epoxy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856994 Mfr #: SET-XP22-G
For Use With: Threaded Rod, Rebar and IXP InsertsContainer Type: Cartridge
Type: 2-Part EpoxyMeets/Exceeds: AC-308
Mixing Steps: Use Static Mixing NozzleItem: Structural Anchoring Adhesive
Temp. Range (F): Min 50Application: For Structural Anchoring In Both Cracked and Uncracked Concrete
Begins to Harden: 5 to 7 min.Mixing Ratio: 1:1
Container Size: 22 oz.Curing Time: 24 hrs.
Package Quantity: 1Country of Origin (subject to change): United States

Description

Structural Anchoring Adhesive, 2-Part Epoxy, Curing Time 24 Hrs., Mixing Ratio 1:1, Mixing Steps Use Static Mixing Nozzle, Temp. Range Min 50 F, Container Type Cartridge, Container Size 22 Oz., For Structural Anchoring In Both Cracked and Uncracked Concrete, Application Time 5 to 7 min., For Use With Threaded Rod, Rebar and IXP Inserts, Meets/Exceeds AC-308

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews