KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TITEN HD ROD COUPLER 1/2 X 9-3/4

STRONG-TIE| Zoro #: G1510896| Mfr #: THD50934RC-G20

$122.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Size: 1/2"
Screw Size: 1/2"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510896 Mfr #: THD50934RC-G20
Drill Size: 1/2"Screw Size: 1/2"
Finish: zincMaterial: Case Hardened Steel
Application: For Installation Into ConcreteRod Size: 1/2-13
Max. Load Capacity (Lb.): 3885Item: Rod Hanger
Package Quantity: 20Head Dia.: 3/4"
Shank Length: 9-3/4"Type: Coupler Head
Country of Origin (subject to change): China

Description

Threaded Rod Anchor, Coupler Head, Case Hardened Steel, Finish Zinc Plated, Rod Size 1/2 In, Screw Size 1/2-13, Shank Length 9 3/4 In, Head Dia. 1/2 In, Max. Load Capacity 3885 Lb., Drill Size 1/2 In, Application For Installation Into Concrete Applicatio, Package Quantity 20

Reviews