Structural Plastics
Containment Tray, 30x24, Black
Mfr # CT300124
Zoro # G5776461
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Black
- Material High Density Polyethylene
- Overall Depth 30 in
- Overall Height 1 in
- Overall Width 24 in
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/Blue Stripe CTB300124
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe CTR300124
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe CTY300124
- STRUCTURAL PLASTICS Containment Tray, Black w/White Stripe CTW300124
- ECONOCO Add On Hook 8", Chrome, 96PK SW/H8
- METRO Post, Shelf , 63", New Max I, Castr MX63UP
- SLIDE-CO SHELF SUPPORT CLIP ZINC U 10173
- ECONOCO Slatwall Hook 6", Satin Nickel, 96PK BQSWH6SN
- DC CARGO E-Track Motorcycle Wheel Chock, Wall Mount ETEZCS
- VESTIL OPTIONAL SLING RACK HOOK SLR-HK
- HUSKY RACK & WIRE Aisle Guard Mounting Clip 1/4", Yellow RC0000
- Structural Plastics Shelving & Rack Accessories