Four Shelf Unit

STRUCTURAL PLASTICS| Zoro #: G0594675| Mfr #: S3616X4

$275.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Load Capacity: 675 lb.
Includes: (4) Shelf and (1) (2) Posts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594675 Mfr #: S3616X4
Width: 36"Load Capacity: 675 lb.
Includes: (4) Shelf and (1) (2) PostsColor: Black
Capacity per Shelf: 170 lb.Finish: Flat
Number of Shelves: 4Item: Bulk Storage Rack
Depth: 16"Height: 75"
Material: Molded HDPE PlasticCountry of Origin (subject to change): United States

Description

Plastic Shelving, Freestanding, Open, Material HDPE, Number of Shelves 4, Width 36 In., Depth 16 In., Height 75 In., Shelf Capacity 170 lb., Black, Finish Flat, Includes (4) Shelf and (1) (2) Posts

Reviews