Four Shelf Unit

STRUCTURAL PLASTICS| Zoro #: G1456341| Mfr #: S9616X4

$759.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456341 Mfr #: S9616X4
Color: BlackItem: Bulk Storage Rack
Finish: FlatMaterial: Molded HDPE Plastic
Width: 96"Depth: 16"
Height: 75"Load Capacity: 1800 lb.
Includes: (4) Shelf and (2) (4) PostsCapacity per Shelf: 450 lb.
Number of Shelves: 4Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack, Width 96 In., Depth 16 In., Height 75 In., Load Capacity 1800 lb., Number of Shelves 4, Capacity per Shelf 450 lb., Black, Material Molded HDPE Plastic, Finish Flat, Includes (4) Shelf and (2) (4) Posts

Product Reviews

Save 15%. Sign up for Z-mail.