Plastic Bulk Shelving, Heavy Duty, W48, H27

STRUCTURAL PLASTICS| Zoro #: G2245941| Mfr #: S4824B

$199.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 688 lb.
Item: Bulk Storage Rack
Number of Shelves: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245941 Mfr #: S4824B
Load Capacity: 688 lb.Item: Bulk Storage Rack
Number of Shelves: 2Depth: 24"
Capacity per Shelf: 344 lb.Width: 48"
Includes: (2) Shelf and (6) PostsHeight: 27"
Material: Molded HDPE PlasticFinish: Flat
Decking Material: PlasticColor: Black
Country of Origin (subject to change): United States

Description

Bulk Storage Rack, Width 48 In., Depth 24 In., Height 27 In., Load Capacity 688 lb., Number of Shelves 2, Capacity per Shelf 344 lb., Black, Material Molded HDPE Plastic, Decking Material Plastic, Finish Flat, Includes (2) Shelf and (6) Posts

Reviews