Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Plastic Bulk Shelving, Heavy Duty, W48, H75

STRUCTURAL PLASTICS| Zoro #: G1283405| Mfr #: S4824x4

$570.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Decking Material: Plastic
Capacity per Shelf: 344 lb.
Material: Molded HDPE Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283405 Mfr #: S4824x4
Decking Material: PlasticCapacity per Shelf: 344 lb.
Material: Molded HDPE PlasticWidth: 48"
Includes: (4) Shelf and (1) (8) PostsHeight: 75"
Depth: 24"Number of Shelves: 4
Load Capacity: 1376 lb.Color: Black
Finish: FlatCountry of Origin (subject to change): United States

Description

Bulk Storage Rack, Width 48 In., Depth 24 In., Height 75 In., Load Capacity 1376 lb., Number of Shelves 4, Capacity per Shelf 344 lb., Black, Material Molded HDPE Plastic, Decking Material Plastic, Finish Flat, Includes (4) Shelf and (1) (8) Posts

Reviews