*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Base Unit

STRUCTURAL PLASTICS| Zoro #: G0456784| Mfr #: S3616B

$125.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Load Capacity: 250 lb.
Includes: (2) Shelf and (6) Posts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456784 Mfr #: S3616B
Width: 36"Load Capacity: 250 lb.
Includes: (2) Shelf and (6) PostsColor: Black
Capacity per Shelf: 170 lb.Finish: Flat
Number of Shelves: 2Item: Bulk Storage Rack
Depth: 16"Height: 27"
Material: Molded HDPE PlasticCountry of Origin (subject to change): United States

Description

Plastic Shelving, Freestanding, Open, Material HDPE, Number of Shelves 2, Width 36 In., Depth 16 In., Height 27 In., Shelf Capacity 170 lb., Black, Finish Flat, Includes (2) Shelf and (6) Posts

Reviews