SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shelf Base Unit

STRUCTURAL PLASTICS| Zoro #: G0458981| Mfr #: S9624B

$307.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity per Shelf: 680 lb.Load Capacity: 1000 lb.Height: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458981 Mfr #: S9624B
Capacity per Shelf: 680 lb.Load Capacity: 1000 lb.
Height: 27"Material: Molded HDPE Plastic
Item: Bulk Storage RackDepth: 24"
Includes: (2) Shelf and (8) PostsFinish: Flat
Number of Shelves: 2Color: Black
Width: 96"Country of Origin (subject to change): United States

Description

Plastic Shelving, Freestanding, Open, Material HDPE, Number of Shelves 2, Width 96 In., Depth 24 In., Height 27 In., Shelf Capacity 680 lb., Black, Finish Flat, Includes (2) Shelf and (8) Posts

Reviews