KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Three Shelf Unit

STRUCTURAL PLASTICS| Zoro #: G0260994| Mfr #: S6624X3

$398.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 66"
Load Capacity: 1390 lb.
Includes: (3) Shelf and (1) (2) Posts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260994 Mfr #: S6624X3
Width: 66"Load Capacity: 1390 lb.
Includes: (3) Shelf and (1) (2) PostsColor: Black
Capacity per Shelf: 470 lb.Finish: Flat
Number of Shelves: 3Item: Bulk Storage Rack
Depth: 24"Height: 51"
Material: Molded HDPE PlasticCountry of Origin (subject to change): United States

Description

Plastic Shelving, Freestanding, Open, Material HDPE, Number of Shelves 3, Width 66 In., Depth 24 In., Height 51 In., Shelf Capacity 470 lb., Black, Finish Flat, Includes (3) Shelf and (1) (2) Posts

Reviews