KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Three Shelf Unit

STRUCTURAL PLASTICS| Zoro #: G1892484| Mfr #: S9616X3

$598.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 96"
Load Capacity: 1350 lb.
Includes: (3) Shelf and (1) (6) Posts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892484 Mfr #: S9616X3
Width: 96"Load Capacity: 1350 lb.
Includes: (3) Shelf and (1) (6) PostsColor: Black
Capacity per Shelf: 450 lb.Finish: Flat
Number of Shelves: 3Item: Bulk Storage Rack
Depth: 16"Height: 51"
Material: Molded HDPE PlasticCountry of Origin (subject to change): United States

Description

Plastic Shelving, Freestanding, Open, Material HDPE, Number of Shelves 3, Width 96 In., Depth 16 In., Height 51 In., Shelf Capacity 450 lb., Black, Finish Flat, Includes (3) Shelf and (1) (6) Posts

Reviews