PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Air Admittance Valve, Pipe Dia 3 To 4 In

STUDOR| Zoro #: G0439442| Mfr #: 20302

$40.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: MAXI-VENT(R)Standards: ASSE Performance Standard 10510 And 1051, NES-592, NSF Standard 14, IAPMO, File No C-3803, ITS Intertek Testing ServicesLength (In.): 5-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439442 Mfr #: 20302
Type: MAXI-VENT(R)Standards: ASSE Performance Standard 10510 And 1051, NES-592, NSF Standard 14, IAPMO, File No C-3803, ITS Intertek Testing Services
Length (In.): 5-1/4Material of Construction: ABS Plastic
Item: Air Admittance ValveColor/Finish: White
For Use With: Venting Single Fixture, Individual Branch, Circuit Vent Or Stack Type Application Up To 500 DFUConnection: Slip
Package Quantity: 1Country of Origin (subject to change): United States

Description

Air Admittance Valve, Product Group - Drains Air Valves and Vents, Pipe Dia. - Drains 3 In. to 4 In., Material of Construction - Drains ABS, Color - Drains White, Connection - Drains Slip, For Use With Venting Single Fixture, Individual Branch, Circuit Vent Or Stack Type Application Up To 500 DFU, - Gauge, Height (In.) -, Length (In.) 5-1/4, Standards ASSE Performance Standard 10510 And 1051, NES-592, NSF Standard 14, IAPMO, File No C-3803, ITS Intertek Testing Services, Includes -

Reviews