Sturtevant Richmont
Torque Wrench Head, 3/32" Hex Drive
- Zoro #: G2582250
- Mfr #: HD-3/32
Hover or click to zoom Tap to zoom
$66.85
- Item: Torque Wrench Head
- Drive Size: Dovetail
- Overall Length: 1 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $66.85
Sturtevant Richmont #HD-3/32 Specifications
- Zoro #: G2582250
- Mfr #: HD-3/32
- Item: Torque Wrench Head
- Drive Size: Dovetail
- Overall Length: 1 3/4 in
- Size: 1/8 in
- Number of Points: 6
- Head Material: Alloy Steel
- Reversing: No
- Finish: Black Oxide
- Measurement Type: SAE
- Box End Type: 6-Point Box End
- Insulated: No
- Interchangeable Head Type: Hex Drive
- Compatible Mfg. Model Number: 869769
- Material: Alloy Steel
- Nonsparking: No
- Compatible Grainger Part Number: 53CA66
- Maximum Torque: 30 in-lb
- Head Offset Angle: 15 Degrees
- Country of Origin (subject to change): United States
Description
Torque Wrench Head, Drive Size Dovetail, Size 3/32 in, Overall Length 1 3/4 in, Maximum Torque 30 in-lb, 15 Degrees , Hex Drive, Alloy Steel, Black Oxide, SAE
Reviews of Sturtevant Richmont #HD-3/32
Explore more
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 10mm BH 10MM
- STURTEVANT RICHMONT Preset Torque Wrench, 60 to 300 in.lb. 810413
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 14mm OE 14MM
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 8mm BH 8MM
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" OE 13/16
- GEDORE Torque Wrench Head, Open, 9x12, 17mm 7112-17
- GEDORE Torque Wrench Head, Hex, 16 Z, 4mm 8756-04
- Sturtevant Richmont Interchangeable Head Torque Wrenches