customer-service Help
Sublue

Whiteshark Mix Underwater Propeller Scooter with Floater Arctic White

Sublue Whiteshark Mix Underwater Propeller Scooter with Floater Arctic White MIXAW01
Tap to zoom
Hover or click to zoom
$496.08
  • Color: Arctic White
  • Length: 10.5
  • Height: 9
See full product details
This item ships free.

Total: $496.08

Sublue #MIXAW01 Specifications

  • Color: Arctic White
  • Length: 10.5
  • Height: 9
  • Width: 18.5
  • Weight: Lightweight, compact, and has a sleek design
  • Switch: Magnet switches make the Whiteshark Mix easy to use
  • Use For: Great for swimming, snorkeling, and diving.
  • Camera Mount: The built-in action camera mount
  • Speed and Depth: Go up to the max speed of 3.35mph, dive in depths of 131ft
  • Country of Origin (subject to change): China

Description

The Whiteshark Mix is a revolutionary underwater scooter with advanced technology inside its sleek and symmetrical body that is equipped with dual propellers. The lightweight and integrated design makes it easy to be carried and operated. The dual propellers each create 8.8lbf of thrust and the scooter has speed of 3.35mph and will dive to depths of 131 feet. This also features with a universal action camera mount (action cameria not included) to record everything under water in a first-person view. With this underwater scooter you'll be able to glide through water in a fun and exhilarating way.

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: No

Reviews of Sublue #MIXAW01