Suburban Bolt And Supply
U-Drive Screw, #0 Thread Size, Round, Steel, 1/4 in Lg
Mfr # A0150020016
Zoro # G603505695
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #0
- Head Shape Round
- Material Steel
- System of Measurement Inch
Explore More Products
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg A0150010008
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg A0150080016
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #4 Thread Size, Round, Steel, 1/2 in Lg A0150060032
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #14 Thread Size, Round, Steel, 1 in Lg A0150160100
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg A0150080024
- SUBURBAN BOLT AND SUPPLY Thumb Screw, #6-32 Thread Size, Zinc Plated Steel, 3/4 in Lg A0300080048THZ
- SUBURBAN BOLT AND SUPPLY Thumb Screw, 3/8"-16 Thread Size, Zinc Plated Steel, 1 in Lg A0300240100THZ
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #4 Thread Size, Round, Steel, 5/16 in Lg A0150060020
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK 4052-2000-SL
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht 3404
- MORTON Thumb Screw, 3/8"-16 Thread Size, Knurled, Zinc Plated Steel, 1/2" Head Ht TS-312
- Suburban Bolt And Supply Thumb Screws